This product requires certification to purchase.

Aerator in Polished Chrome

Delta Faucet

Aerator in Polished Chrome

  • Fast #
  • Part #DRP18357
  • Item #510941
  • Manufacturer Part #RP18357
5 out of 5 Customer Rating
Brand image
Delta Faucet

Aerator in Polished Chrome

  • Fast #
  • Part #DRP18357
  • Item #510941
  • Manufacturer Part #RP18357
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6498
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stream straightener
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Pressure Compensating:
No
UPC:
034449224581
WaterSense Labeled:
No