This product requires certification to purchase.

Air Gap in Brushed Gold

Delta Faucet

Air Gap in Brushed Gold

  • Fast #
  • Part #D72020GB
  • Item #11701342
  • Manufacturer Part #72020-GB
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Air Gap in Brushed Gold

  • Fast #
  • Part #D72020GB
  • Item #11701342
  • Manufacturer Part #72020-GB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 769
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-5/8" diameter brass cap
  • 2-1/8" long brass cap
  • 5/8" dishwasher inlet
  • 7/8" outlet
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
2-11/25 in
IAPMO Listed:
Yes
Material:
Brass
Product Type:
Air Gap
Type:
Accessory
UPC:
195205136163
Weight:
0.36 lb
Width:
1-47/50 in