This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Champagne Bronze

Delta Faucet

Albion Two Handle Centerset Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D25855LFCZ
  • Item #10764979
  • Manufacturer Part #25855LF-CZ
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Albion Two Handle Centerset Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D25855LFCZ
  • Item #10764979
  • Manufacturer Part #25855LF-CZ
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • 2 or 3-hole 4" installation
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • 1/2" IPS
  • Backed by Delta Faucet's Lifetime Limited Warranty and highly-trained customer service team.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
8-14/25 in
Spout Height
6 in
Spout Reach
5 in
Spout Swivel
No
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Battery Type
Alkaline
Collection
Albion
Color Finish Category
Gold Tones
Color Finish Name
Champagne Bronze
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Type
Fixed
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D25855LFCZ
WaterSense Labeled
Yes
UPC
195205106722