This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in SpotShield Brushed Nickel

Delta Faucet

Albion Two Handle Widespread Bathroom Sink Faucet in SpotShield Brushed Nickel

  • Fast #
  • Part #D35855LFSP
  • Item #10764988
  • Manufacturer Part #35855LF-SP
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Albion Two Handle Widespread Bathroom Sink Faucet in SpotShield Brushed Nickel

  • Fast #
  • Part #D35855LFSP
  • Item #10764988
  • Manufacturer Part #35855LF-SP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SpotShield® Technology helps your faucet stay cleaner, longer by resisting water spots and fingerprints
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • 3-hole 6-16" installation
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • 1/2" IPS
  • Backed by Delta Faucet's Lifetime Limited Warranty and highly-trained customer service team.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
Collection:
Albion
Color Finish Category:
Nickel Tones
Color Finish Name:
SpotShield Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-3/4 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-3/4 in
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5-1/8 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
Type:
D35855LFSP
UPC:
195205106791
WaterSense Labeled:
Yes