DELTA ALLENTOWN: WAND ASSEMBLY WITH HOSE AND CLIP
Allentown DELTA ALLENTOWN: WAND ASSEMBLY WITH HOSE AND CLIP
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Allentown
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield Stainless
- Depth:
- 1-3/4
- Height:
- 5
- Material:
- Plastic
- Type:
- DRP100062SP
- UPC:
- 034449877008