California Energy Commission Not Registered Aerator 989 Stainless Steel
Allora® California Energy Commission Not Registered Aerator 989 Stainless Steel
Product Details
Product Details
- For use with Allora kitchen and bar sink faucets
- 1.8 GPM flow rate at 60 psi
- Sold individually
- Durable Stainless finish guaranteed not to tarnish or corrode
- Metal construction for a lifetime of worry-free use
Specifications
- Brand Model Compatibility:
- Delta
- CEC Compliant:
- For Sale in CA
- Collection:
- Allora®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Flow Rate:
- 1.8 gpm
- NSF Certified:
- No
- Type:
- DRP47667SS
- UPC:
- 034449539777