*0323 *CVR* *ALLORA SET SCRW
Allora® *0323 *CVR* *ALLORA SET SCRW
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7872-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Screw
- Collection:
- Allora®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Material:
- Metal
- Type:
- DRP47271AR
- UPC:
- 034449641715