This product requires certification to purchase.

Replacement Escutcheon Plate Only in Venetian® Bronze

Delta Faucet

Allora® Replacement Escutcheon Plate Only in Venetian® Bronze

  • Fast #
  • Part #DRP47274RB
  • Item #4063735
  • Manufacturer Part #RP47274RB
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Allora® Replacement Escutcheon Plate Only in Venetian® Bronze

  • Fast #
  • Part #DRP47274RB
  • Item #4063735
  • Manufacturer Part #RP47274RB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Allora®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
FM Approved:
No
GSA Approved:
No
Hardware Included:
No
Height:
11
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Origin:
Global
UL Listed:
No
UPC:
034449637985
Width:
10