ALTADO TISSUE HOLDER IN MATTE BLACK
Altado™ ALTADO TISSUE HOLDER IN MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1155-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Altado™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/2
- Height:
- 1-81/100
- Material:
- Zinc
- Pivoting:
- No
- Type:
- D74250BL
- UPC:
- 195205148807