DELTA ALTADO ROMAN TUB TRIM WITH HAND SHOWER
Altado™ DELTA ALTADO ROMAN TUB TRIM WITH HAND SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA Compliant
- 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
- 4-hole 8-16" installation
- Standard spout
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
- Trim kit only, must order rough separately to complete the unit
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Altado™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 10-13/100
- Faucet Center Size:
- 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 10.0 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 10-69/100
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Type:
- DT4742SS
- UPC:
- 195205149453
- WaterSense Labeled:
- Yes