Non Diverter Tub Spout in Champagne Bronze
Altado™ Non Diverter Tub Spout in Champagne Bronze
Package Quantity Info:
Each: 1 Case: 9 Pallet: 720-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Coordinates with the Altado collection
- Tub spout only
- View Delta's Return Policy
Specifications
- ADA Compliant:
- No
- Collection:
- Altado™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-3/4 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 6.0 gpm
- Height:
- 2-47/50 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DRP103813CZ
- UPC:
- 195205148920
- Width:
- 6-63/100 in