Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only) (Showerhead Sold Separately)
Altado™ Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only) (Showerhead Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Tub and shower trim only. Must purchase MultiChoice® rough separately
- ADA Compliant
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Altado™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-1/2
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 12-63/100
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Shower Arm Reach:
- 5-1/2
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- Type:
- DT14442BLLHD
- UPC:
- 195205150251
- Valve Trim Type:
- Pressure Balancing