This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Stainless (Trim Only) (Showerhead Sold Separately)

Delta Faucet

Altado™ Single Handle Bathtub & Shower Faucet in Stainless (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT14442SSLHD
  • Item #11781395
  • Manufacturer Part #T14442-SSLHD
5 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ Single Handle Bathtub & Shower Faucet in Stainless (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT14442SSLHD
  • Item #11781395
  • Manufacturer Part #T14442-SSLHD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tub and shower trim only. Must purchase MultiChoice® rough separately
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Altado™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
12-63/100 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Shower Arm Reach:
5-1/2 in
Showerhead Function:
Not Included
Trim Only:
Yes
Type:
DT14442SSLHD
UPC:
195205150282
Valve Trim Type:
Pressure Balancing