This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome

Delta Faucet

Altado™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #DT11842
  • Item #11781368
  • Manufacturer Part #DT11842
5 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #DT11842
  • Item #11781368
  • Manufacturer Part #DT11842
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shower diverter trim only, must order trim and MultiChoice® Universal valve rough separately to complete the unit
  • Single lever handle for ease of operation
  • 2 individual positions, 1 shared position
  • ADA Compliant
  • Backed by Delta's Lifetime Limited Warranty
  • 2 individual positions, 1 shared positions
  • Trim ships with cartridge
  • Optional non shared cartridge available RP71717
  • Escutcheon (trim plate) diameter: 4-1/2"
  • Designed for use with standard U.S. plumbing connections
  • Requires Certification
Dimensions & Measurements
Depth
3-19/100 in
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Height
4-1/2 in
Length
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Altado™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Product Type
Valve Trim
Type
DT11842
UPC
195205148470