Single Handle Diverter Valve Trim in Matte Black
Altado™ Single Handle Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 378-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower diverter trim only, must order trim and MultiChoice® Universal valve rough separately to complete the unit
- Single lever handle for ease of operation
- 3 individual positions, 3 shared positions
- ADA Compliant
- Backed by Delta's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Altado™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-19/100
- Escutcheon Height:
- 4-1/2
- Escutcheon Width:
- 4-1/2
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-1/2
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Trim Only:
- Yes
- Type:
- DT11942BL
- UPC:
- 195205149026
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-1/2