Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Altado™ Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tub and shower trim only. Must purchase MultiChoice® rough separately
- ADA Compliant
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta's Lifetime Limited Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Altado™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9-22/25 in
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 16-69/100 in
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 195205149156
- WaterSense Labeled:
- Yes