This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)

Delta Faucet

Altado™ Single Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14242CZ
  • Item #11781383
  • Manufacturer Part #DT14242CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ Single Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14242CZ
  • Item #11781383
  • Manufacturer Part #DT14242CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Tub and shower faucet trim only. Must order MultiChoice® Universal Rough valve separately
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Altado™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
9-22/25 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
13-3/4 in
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Trim Only:
Yes
Type:
DT14242CZ
UPC:
195205149118
WaterSense Labeled:
Yes