Single Handle Multi Function Shower Faucet in Chrome (Trim Only)
Altado™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
Pick Up Not AvailableNot available in CO
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CO
Product Details
Product Details
- Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
- Tub and shower faucet trim only. Must order MultiChoice® Universal Rough valve separately
- ADA Compliant
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta's Lifetime Limited Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Altado™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-22/25
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 13-3/4
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- DT14242
- UPC:
- 195205149095
- WaterSense Labeled:
- Yes