This product requires certification to purchase.

Single Handle Shower Faucet in Champagne Bronze (Trim Only) (Showerhead Sold Separately)

Delta Faucet

Altado™ Single Handle Shower Faucet in Champagne Bronze (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT14242CZLHD
  • Item #11781384
  • Manufacturer Part #T14242-CZLHD
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ Single Handle Shower Faucet in Champagne Bronze (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT14242CZLHD
  • Item #11781384
  • Manufacturer Part #T14242-CZLHD
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Tub and shower faucet trim only. Must order MultiChoice® Universal Rough valve separately
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5-3/4 in
Height
9-69/100 in
Characteristics & Features
Collection
Altado™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Not Included
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
DT14242CZLHD
UPC
195205150220