Single Handle Shower Faucet in Chrome (Trim Only)
Altado™ Single Handle Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Shower valve trim only, must buy MultiChoice® rough separately
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Altado™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-31/100
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-1/2
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Trim Only:
- Yes
- Type:
- DT14042
- UPC:
- 195205149057