Single Handle Shower Faucet in Stainless (Trim Only) (Showerhead Sold Separately)
Altado™ Single Handle Shower Faucet in Stainless (Trim Only) (Showerhead Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
- Tub and shower faucet trim only. Must order MultiChoice® Universal Rough valve separately
- ADA Compliant
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Altado™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 5-3/4
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 9-69/100
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- Type:
- DT14242SSLHD
- UPC:
- 195205150244