Tank Lever in Champagne Bronze
Altado™ Tank Lever in Champagne Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1290-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Delta's limited lifetime, limited lifetime finish warranties
- Coordinates with products from the Altado line seamlessly
- Constructed of zinc ensuring durability and dependability
- Universal left front, left side or right side mount tank lever
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Altado™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-1/4 in
- Handle Material:
- Zinc
- Length:
- 9-7/8 in
- Material:
- Zinc
- Trip Lever Location:
- Right-Hand/Left-Hand
- Type:
- D74260CZ
- UPC:
- 195205148845