Tub Spout Pull Up Diverter in Champagne Bronze
Altado™ Tub Spout Pull Up Diverter in Champagne Bronze
Package Quantity Info:
Each: 1 Case: 9 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with the Altado collection
- Tub spout only
- View Delta's Return Policy
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Altado™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-3/4
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 6.0 gpm
- Height:
- 2-47/50
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DRP103812CZ
- UPC:
- 195205148883
- Width:
- 6-63/100