This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Stainless

Delta Faucet

Altado™ Two Handle Centerset Bathroom Sink Faucet in Stainless

  • Fast #
  • Part #D25442SSMPUDST
  • Item #11781260
  • Manufacturer Part #D25442SSMPUDST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ Two Handle Centerset Bathroom Sink Faucet in Stainless

  • Fast #
  • Part #D25442SSMPUDST
  • Item #11781260
  • Manufacturer Part #D25442SSMPUDST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 3-hole 4" installation
  • Push pop-up drain creates a tighter seal and has fewer parts than a lift-rod drain for a faster, wrench-free installation.
  • Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other sink debris.
  • All Delta finishes are third-party certified and vigorously tested under extreme conditions to ensure years of dependable use without cracking, peeling, chipping, blistering or changing color over time.
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Altado™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
7 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
8-19/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
8-19/100 in
Spout Reach:
5-11/25 in
Supply Lines Included:
Yes
Type:
D25442SSMPUDST
UPC:
195205147893
WaterSense Labeled:
Yes