Two Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)
Altado™ Two Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tub and shower trim only. Must purchase MultiChoice® rough separately
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- ADA Compliant
- Backed by Delta's Lifetime Limited Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Altado™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 11-63/100
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 14
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- DT17242CZ
- UPC:
- 195205149255
- WaterSense Labeled:
- Yes