This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Champagne Bronze

Delta Faucet

Altado™ Two Handle Widespread Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D35442CZMPUDST
  • Item #11781264
  • Manufacturer Part #35442-CZMPU-DST
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Altado™ Two Handle Widespread Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D35442CZMPUDST
  • Item #11781264
  • Manufacturer Part #35442-CZMPU-DST
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 3-hole 6-16" installation
  • Push pop-up drain creates a tighter seal and has fewer parts than a lift-rod drain for a faster, wrench-free installation.
  • Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other sink debris.
  • All Delta finishes are third-party certified and vigorously tested under extreme conditions to ensure years of dependable use without cracking, peeling, chipping, blistering or changing color over time.
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-3/4 in
Faucet Center Size
16 in
Faucet Connection Size
3/8 in
Flow Rate
1.2 gpm
Height
7-47/50 in
Spout Height
7-47/50 in
Spout Reach
5-1/4 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Altado™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D35442CZMPUDST
WaterSense Labeled
Yes
UPC
195205148531