Two Handle Widespread Bathroom Sink Faucet in Chrome
Altado™ Two Handle Widespread Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- 3-hole 6-16" installation
- Push pop-up drain creates a tighter seal and has fewer parts than a lift-rod drain for a faster, wrench-free installation.
- Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other sink debris.
- All Delta finishes are third-party certified and vigorously tested under extreme conditions to ensure years of dependable use without cracking, peeling, chipping, blistering or changing color over time.
- ADA compliant
- Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Altado™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 6-3/4 in
- Drain Included:
- Yes
- Faucet Center Size:
- 16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-47/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-47/50 in
- Spout Reach:
- 5-1/4 in
- Supply Lines Included:
- Yes
- Type:
- D35442MPUDST
- UPC:
- 195205148555
- WaterSense Labeled:
- Yes