Cartridge and Screw
ALUX™ Series Cartridge and Screw
Package Quantity Info:
Each: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- ALUX™ Series
- Faucet Part Type:
- Cartridge and Screw
- Height:
- 2-1/2 in
- Material:
- Rubber
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Nickel, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449852845
- Width:
- 1-13/100 in