This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in SpotShield® Brushed Nickel

Delta Faucet

Alux™ Single Handle Monoblock Bathroom Sink Faucet in SpotShield® Brushed Nickel

  • Fast #
  • Part #D15769LFSP
  • Item #9407351
  • Manufacturer Part #15769LF-SP
5 out of 5 Customer Rating
Brand image
Delta Faucet

Alux™ Single Handle Monoblock Bathroom Sink Faucet in SpotShield® Brushed Nickel

  • Fast #
  • Part #D15769LFSP
  • Item #9407351
  • Manufacturer Part #15769LF-SP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Max. low rate 1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
  • Solid brass cast body
  • One or three hole mount (escutcheon included)
  • Polymer braided flexible supply hose with 9/16 - 24UNEF thread connection
  • Control mechanism is replaceable cartridge with ceramic plates
  • Models have drain with pop-up type fitting with plated flange and stopper
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Alux™
Color Finish Category:
Nickel Tones
Color Finish Name:
SpotShield Brushed Nickel
Deck Plate Included:
Yes
Depth:
7-14/25 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
8-1/2 in
Spout Reach:
5-3/50 in
Spout Type:
Fixed
Supply Lines Included:
No
Type:
D15769LFSP
UPC:
034449847889
WaterSense Labeled:
Yes