Two Handle Centerset Bathroom Sink Faucet in SpotShield Brushed Nickel
Alux™ Two Handle Centerset Bathroom Sink Faucet in SpotShield Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass fabricated end valve body
- All operating parts are replaceable from the top
- Quarter turn handle stops
- 1/2-14 NPSM threaded male inlet shanks
- Control mechanism is a rotating cylinder type with stainless steel plate and 90° rotation, with replaceable non-metallic seats
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Alux™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 7-13/100 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-14/25 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Spout Height:
- 8-47/50 in
- Spout Reach:
- 4-63/100 in
- Spout Type:
- High-Arc
- Supply Lines Included:
- No
- UPC:
- 034449848008
- WaterSense Labeled:
- Yes