42 in. Grab Bar in Matte Black
Angular Modern® 42 in. Grab Bar in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 99-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 42 in. decorative grab bar
- 1-1/4 in. width
- Extends 2-3/4 in. from wall
- Concealed mounting for a clean look
- 3 in. square flanges
- 1-1/2 in. wall clearance
- Mounting hardware included
- Grab bar wall anchor included for a secure mount
- Supports up to 500 lbs when properly installed
- Coordinates with Zura, Vero, Dryden, Ara and Ashlyn bath collections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial
- Base Plate Height:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Angular Modern®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 42 in
- Material:
- Zinc
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Projection:
- 2-3/4 in
- UPC:
- 034449844376
- Weight Capacity:
- 500 lb
- Width:
- 1-1/4 in