*0323 *CVR* *ARA H/SHWR BSE RT
Ara® *0323 *CVR* *ARA H/SHWR BSE RT
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-69/100
- Faucet Part Type:
- Hand Shower Parts
- Height:
- 2-1/2
- Material:
- Metal
- UPC:
- 034449722469