*0323 *CVR* *ARA HDL ASSY 2 WM LAV
Ara® *0323 *CVR* *ARA HDL ASSY 2 WM LAV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 900-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Handle Kit
- Height:
- 1-14/25 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449719988