*0323 *CVR* *ARA HDL BSE GSKT
Ara® *0323 *CVR* *ARA HDL BSE GSKT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Height:
- 2
- Material:
- Zinc
- UPC:
- 034449722148