*ARA SLIDER LIFT ROD W/SPRD
Ara® *ARA SLIDER LIFT ROD W/SPRD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 164-
Pick Up Not AvailableNot available in UT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in UT
Product Details
Product Details
Specifications
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Material:
- Plastic
- Product Type:
- Drain
- UPC:
- 034449722155