*CVR* *ARA DIV HDL W/ SET SCRW
Ara® *CVR* *ARA DIV HDL W/ SET SCRW
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Handle Kit
- Height:
- 1-69/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP75443SS
- UPC:
- 034449722421