This product requires certification to purchase.

1-1/2 in. Rectangle Aerator with Screw Tool in Chrome

Delta Faucet

Ara® 1-1/2 in. Rectangle Aerator with Screw Tool in Chrome

  • Fast #
  • Part #DRP75463
  • Item #4880206
  • Manufacturer Part #RP75463
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® 1-1/2 in. Rectangle Aerator with Screw Tool in Chrome

  • Fast #
  • Part #DRP75463
  • Item #4880206
  • Manufacturer Part #RP75463
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 12500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.5 gpm
Characteristics & Features
Brand Model Compatibility
Delta
Collection
Ara®
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Plastic
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
Faucet
UPC
034449719995