1 in. Plastic Temperature Knob and Cover in Brilliance® Stainless
Ara® 1 in. Plastic Temperature Knob and Cover in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA compliant
- Brilliance® finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Cap
- Brand Model Compatibility:
- Model T17T067, Model T17T267, Model T17T467
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Part Type:
- Temperature Knob and Cover
- GSA Approved:
- No
- Height:
- 2-1/4
- IAPMO Listed:
- No
- Length:
- 1
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449722384
- WaterSense Labeled:
- No