1 in. Plastic Temperature Knob and Cover in Chrome
Ara® 1 in. Plastic Temperature Knob and Cover in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brilliance® finishes
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Cap
- Brand Model Compatibility:
- Model T17T067, Model T17T267, Model T17T467
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Temperature Knob and Cover
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.19 lb