ARA: SINGLE HANDLE BASE SPOUT AND GASKET
Ara® ARA: SINGLE HANDLE BASE SPOUT AND GASKET
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-47/50
- Faucet Part Type:
- Spout
- Height:
- 19/50
- Material:
- Zinc
- Spout Type:
- Rigid
- UPC:
- 034449834339