ARA TEMP COVER KNOB & SCREW
Ara® ARA TEMP COVER KNOB & SCREW
Package Quantity Info:
Each: 1 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle
- Handle Material:
- Plastic
- Height:
- 2-69/100 in
- Material:
- Plastic
- Number of Handles:
- Single Handle
- UPC:
- 034449835411