18 in. Towel Bar in Stainless
Ara® 18 in. Towel Bar in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfectly coordinates with the Arzo bath collection
- Extends 3-1/2 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-1/8 in. H x 3-1/2 in. D x 20-1/8 in. W
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 3-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- UPC:
- 034449555548
- Width:
- 18 in