This product requires certification to purchase.

ARA: 1.2 GPM FLOW RESTRICTOR

Delta Faucet

Ara® ARA: 1.2 GPM FLOW RESTRICTOR

  • Fast #
  • Part #DRP7543212
  • Item #7303301
  • Manufacturer Part #RP75432-1.2
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® ARA: 1.2 GPM FLOW RESTRICTOR

  • Fast #
  • Part #DRP7543212
  • Item #7303301
  • Manufacturer Part #RP75432-1.2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Ara®
Flow Rate:
1.20 gpm
Material:
Plastic
Type:
DRP7543212
UPC:
034449842617