ARA: FREESTANDING TUB FILLER CHANNEL SPOUT
Ara® ARA: FREESTANDING TUB FILLER CHANNEL SPOUT
Package Quantity Info:
Each: 1 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-1/2 in
- Faucet Part Type:
- Tub Spout
- Height:
- 9-47/50 in
- Length:
- 4 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- C-Spout
- UPC:
- 034449825252
- WaterSense Labeled:
- No