This product requires certification to purchase.

ARA: FREESTANDING TUB FILLER ENCLOSED SPOUT

Delta Faucet

Ara® ARA: FREESTANDING TUB FILLER ENCLOSED SPOUT

  • Fast #
  • Part #DRP84077
  • Item #7205389
  • Manufacturer Part #RP84077
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® ARA: FREESTANDING TUB FILLER ENCLOSED SPOUT

  • Fast #
  • Part #DRP84077
  • Item #7205389
  • Manufacturer Part #RP84077
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Ara®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-11/25 in
Faucet Part Type:
Tub Spout
Height:
9-47/50 in
Length:
4 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type:
Rigid
UPC:
034449825276
WaterSense Labeled:
No