ARA: HANDLE ASSEMBLY 2 - WALL MOUNT LAV
Ara® ARA: HANDLE ASSEMBLY 2 - WALL MOUNT LAV
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Height:
- 1-14/25
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Type:
- Faucet
- UPC:
- 034449840316