ARA: HANDLE SCREW BUTTON COVER
Ara® ARA: HANDLE SCREW BUTTON COVER
Package Quantity Info:
Each: 1 Pallet: 900-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Height:
- 1-14/25 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449841207