This product requires certification to purchase.

ARA BUTTON AND SET SCREW

Delta Faucet

Ara® ARA BUTTON AND SET SCREW

  • Fast #
  • Part #DRP84984RB
  • Item #7211654
  • Manufacturer Part #RP84984RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® ARA BUTTON AND SET SCREW

  • Fast #
  • Part #DRP84984RB
  • Item #7211654
  • Manufacturer Part #RP84984RB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 2400
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ara®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Plug Button Kit
Handle Material:
Plastic
Height:
14/25
Material:
Plastic
Material Type:
ABS
Type:
Faucet
UPC:
034449835350