This product requires certification to purchase.

*ARA HDL/SCRW 17 SER

Delta Faucet

Ara® *ARA HDL/SCRW 17 SER

  • Fast #
  • Part #DRP75439SS
  • Item #4880186
  • Manufacturer Part #RP75439SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® *ARA HDL/SCRW 17 SER

  • Fast #
  • Part #DRP75439SS
  • Item #4880186
  • Manufacturer Part #RP75439SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Ara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle Kit
Handle Material:
Zinc
Height:
4-33/100
Material:
Zinc
Number of Handles:
Single Handle
Type:
Faucet
UPC:
034449722346