This product requires certification to purchase.

ARA TEMP COVER KNOB & SCREW

Delta Faucet

Ara® ARA TEMP COVER KNOB & SCREW

  • Fast #
  • Part #DRP84980RB
  • Item #7211765
  • Manufacturer Part #RP84980RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® ARA TEMP COVER KNOB & SCREW

  • Fast #
  • Part #DRP84980RB
  • Item #7211765
  • Manufacturer Part #RP84980RB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Ara®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Handle Kit
Handle Material:
Plastic
Height:
2-69/100 in
Material:
Plastic
Number of Handles:
Single Handle
UPC:
034449835237